WIREMOLD KP2345-W20 20Amp Wiremold® deQuorum Series Single Flip-Up Unit with One Receptacle, Black
Specifications
Brand Name | Wiremold | Sub Brand | deQuorum™ |
Item Name | Single Flip-Up Unit with Duplex Receptacle | Type | 1-Gang |
Amperage Rating | 20 A | Material | Stainless Steel |
Mounting Type | Recessed | Includes | Cover Plate |
Standards | NAFTA, cULus Listed | Application | Commercial |
Packages
1 - UNIT - 1 |