PASS & SEYMOUR 415I 15Amp 125V NEMA 5-15R Specification Grade Quad Receptacle, Ivory
Description
Quad Receptacle 15amp 125volt.FEATURES AND BENEFITS:• Rugged nylon face and body withstands impacts and hard use.• Built-in wire stripping gauge.• Outward-facing ground terminals make handling up to four straight or angled plugs easy and convenient.• Heavy-duty, phosphor bronze contacts.• Shielding walls guard against live-circuit-to-ground shorts.• Split circuit break-off tabs.• UL and CSA listed.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Straight Blade Quad Receptacle | Type | Quad Receptacles |
Grade | Specification | Size | 4.50 L x 1.151 W x 4.50 H In |
Voltage Rating | 125 V | Amperage Rating | 15 A |
Number of Poles | 2 | Number of Wires | 3 |
NEMA Configuration | 5-15R | NEMA Rating | 5-15R |
Conductor Size | 14 - 12 AWG | Material | Nylon |
Color | Ivory | Dimensions | 4.5 in L x 1.151 in W x 4.5 in H |
Mounting Type | Wall | Temperature Rating | -40 to 65 °C |
Standards | UL 498, CSA C22.2 No. 42 | Application | Residential/Commercial |
UPC | 785007496222 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |