![pas420hi](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331983358.jpg?preset=medium)
PASS & SEYMOUR 420HI 20Amp 125V NEMA 5-20R Hospital Grade Quad Receptacle, Ivory
Description
Hospital Grade Quad Receptacle 20amp 125volt.FEATURES & BENEFITS: • Rugged nylon face and body withstands impacts and hard use. • Built-in wire stripping gauge. • Outward-facing ground terminals make handling up to four straight or angled plugs easy and convenient. • Heavy-duty, phosphor bronze contacts. • Shielding walls guard against live-circuit-to-ground shorts. • Split circuit break-off tabs. • UL and CSA listed.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Receptacle | Type | Hospital Grade Quad Receptacle |
Grade | Hospital | Size | 4.5 in L x 1.151 in W x 4.5 in H |
Voltage Rating | 125 V | Amperage Rating | 20 A |
Number of Poles | 2 | Number of Wires | 3 |
NEMA Rating | 5-20R | Conductor Size | 14-12 AWG |
Material | Nylon | Color | Ivory |
Temperature Rating | -40 to 65 °C | Standards | UL 498, CSA C22.2 No. 42 |
Application | Commercial Applications | UPC | 785007496345 |
Packages
1 - UNIT - 1 | 60 - UNIT - 60 |