Abbotsford
pas420hred

PASS & SEYMOUR 420HRED 20Amp 125V NEMA 5-20R Hospital Grade Quad Receptacle, Red

Price $82.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:420HRED
Documents Documents

Description

Hospital Grade Quad Receptacle 20amp 125volt.FEATURES & BENEFITS: • Rugged nylon face and body withstands impacts and hard use. • Built-in wire stripping gauge. • Outward-facing ground terminals make handling up to four straight or angled plugs easy and convenient. • Heavy-duty, phosphor bronze contacts. • Shielding walls guard against live-circuit-to-ground shorts. • Split circuit break-off tabs. • UL and CSA listed.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Receptacle Type Hospital Grade Quad Receptacle
Grade Hospital Size 4.5 in L x 1.151 in W x 4.5 in H
Voltage Rating 125 V Amperage Rating 20 A
Number of Poles 2 Number of Wires 3
NEMA Rating 5-20R Conductor Size 14-12 AWG
Material Nylon Color Red
Temperature Rating -40 to 65 °C Standards UL 498, CSA C22.2 No. 42
Application Commercial Applications UPC 785007496352

Packages

1 - UNIT - 1 60 - UNIT - 60
This website uses cookies to ensure you get the best experience on our website. Read more
Ok