PASS & SEYMOUR 420HW 20Amp 125V NEMA 5-20R Hospital Grade Quad Receptacle, White
Description
Hospital Grade Quad Receptacle 20amp 125volt.FEATURES & BENEFITS: • Rugged nylon face and body withstands impacts and hard use. • Built-in wire stripping gauge. • Outward-facing ground terminals make handling up to four straight or angled plugs easy and convenient. • Heavy-duty, phosphor bronze contacts. • Shielding walls guard against live-circuit-to-ground shorts. • Split circuit break-off tabs. • UL and CSA listed.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Receptacle | Type | Receptacle |
Size | 4.5 x 1.75 x 4.5 in | Voltage Rating | 125 V |
Amperage Rating | 20 A | Number of Poles | 2 |
Number of Wires | 3 | NEMA Rating | 5-20R |
Material | Nylon Plastic | Color | White |
Phase | 3 | Standards | UL 498/1449 |
Application | Commercial and Residential Applications | UPC | 785007496369 |
Packages
1 - UNIT - 1 |