![cwd1252](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/427337284.jpg?preset=medium)
COOPER INDUSTRIES 1252 50Amp 250V NEMA 6-50R 2-Pole 3-Wire Commercial Grade Surface Power Receptacle, Black
Description
Commercial Power Receptacle 50A, 250V NEMA 6-50 2-Pole/3-Wire. Heavy duty design and construction make Arrow Hart power devices ideal for any high amperage commercial power connectivity application.FEATURES:- Patented lay-in terminals accept up to #4 AWG wire. - Back features concentric knockouts and an adjustable cord clamp to allow wiring from back or bottom.
Specifications
Brand Name | Cooper Industries | Sub Brand | Arrow Hart |
Item Name | Straight Blade Single Receptacle | Type | 1-Unit, 1-Outlet |
Grade | Commercial | Voltage Rating | 250 V |
Amperage Rating | 50 A | Number of Poles | 2 |
Number of Wires | 3 | NEMA Configuration | 6-50R |
Connection Type | Back Wire | Conductor Size | 10-4 AWG |
Material | Urea Base, Polypropylene Face, Nylon | Color | Black |
Finish | Untreated | Terminal Connection | Screw |
Dielectric Strength | 2000 V | Mounting Type | Surface |
Temperature Rating | -20 to 70 °C | Standards | UL Listed |
UPC | 032664306501 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |