
COOPER WIRING DEVICES 1877A 20Amp 125V NEMA 5-20R Commercial Grade Single Receptacle Side Wire, Almond
Description
Specifications
Brand Name | Eaton | Item Name | Single Receptacle |
Type | Single,Straight Blade | Amperage Rating | 20 A |
Number of Poles | 2 | Number of Wires | 3 |
Connection Type | Screw | NEMA Rating | NEMA 5-20R |
Conductor Size | 14-10 AWG | Material | Nylon |
Color | Almond | Mounting Type | Flush |
Temperature Rating | -20 to 70 °C | Environmental Conditions | See Spec Sheet |
Standards | UL Listed | UPC | 032664554933 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |