COOPER INDUSTRIES 1877B-BOX 20Amp 125V NEMA 5-20R Commercial Grade Single Receptacle Side Wire, Brown
Description
Commercial Specification Grade Straight Blade Receptacles - 20A-125V, NEMA 5-20R. Engineered for safe, reliable performance, these UL 498 and Federal Specification WC-596 listed devices provide maximum durability in a wide variety of applications while providing installation efficiency to help finish the job on time.
Specifications
Brand Name | Crouse-Hinds | Item Name | Receptacle |
Type | Single, Straight Blade | Voltage Rating | 125 V |
Amperage Rating | 20 A | Number of Poles | 2 |
Number of Wires | 3 | Connection Type | Screw |
Material | Brass, Nylon | Color | Brown |
Mounting Type | Flush | Temperature Rating | -20 to 70 °C |
Standards | UL Listed | UPC | 032664184307 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |