COOPER WIRING DEVICES 1877BK 20Amp 125V NEMA 5-20R Commercial Grade Single Receptacle Side Wire, Black
Description
Eaton commercial specification grade single receptacle, No.14-10 AWG, 20 A, Commercial, Flush, 125 V, Side wire, Black, Brass, Nylon face, PVC bottom, 5-20R, Single, Screw, PVC, Core pack.
Specifications
Brand Name | Eaton | Item Name | Single Receptacle |
Grade | Commercial | Voltage Rating | 125 V |
Amperage Rating | 20 A | Number of Poles | 2 |
Number of Wires | 3 | Connection Type | Side |
NEMA Rating | NEMA 5-20R | Conductor Size | 14-10 AWG |
Material | PVC | Color | Black |
Grounding | Grounding | Contact Material | Brass |
Dimensions | 1.31 in L x 0.83 in W x 4.19 in H | Mounting Type | Flush |
Standards | cULus Listed, NOM, Federal Specification Classification 6233 01, RoHS Compliant | UPC | 032664563560 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 |