
COOPER WIRING DEVICES 1877W-BOX 20Amp 125V NEMA 5-20R Commercial Grade Single Receptacle Side Wire, White
Description
Eaton commercial specification grade single receptacle, #14-10 AWG, 20A, Commercial, Flush, 125V, Side wire, White, Brass, Nylon face, PVC bottom, 5-20R, Single, Screw, PVC, ED Box
Specifications
Brand Name | Eaton | Item Name | Single Receptacle |
Type | Receptacle | Grade | Commercial |
Voltage Rating | 125 V | Amperage Rating | 20 A |
Number of Poles | 2,2 | Number of Wires | 3 |
Connection Type | Side | NEMA Rating | NEMA 5-20R |
Conductor Size | 14-10 AWG | Material | Nylon |
Color | White | Grounding | Grounding |
Contact Material | Brass | Mounting Type | Flush |
Temperature Rating | -20 to 70 °C | UPC | 032664311703 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |