Abbotsford
cwd1876a

COOPER WIRING DEVICES 1876A 20Amp 250V NEMA 6-20R Commercial Grade Single Receptacle - Side Wire, Almond

Price $11.71 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER WIRING DEVICES
Manufacturer #:1876A

Specifications

Brand Name Eaton Item Name Single Receptacle
Type Single,Straight Blade Amperage Rating 20 A
Number of Poles 2 Number of Wires 3
Connection Type Screw NEMA Rating NEMA 6-20R
Conductor Size 14-10 AWG Material Nylon
Color Almond Mounting Type Flush
Temperature Rating -20 to 70 °C Standards UL Listed
UPC 032664554919

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100