COOPER WIRING DEVICES 1876B-BOX 20Amp 250V NEMA 6-20R Commercial Grade Single Receptacle - Side Wire, Brown
Description
Eaton commercial specification grade single receptacle, #14-10 AWG, 20A, Commercial, Flush, 250V, Side wire, Brown, Brass, Nylon face, PVC bottom, 6-20R, Single, Screw, PVC, ED Box
Specifications
Brand Name | Eaton | Item Name | Single Receptacle |
Type | Single,Straight Blade | Amperage Rating | 20 A |
Number of Poles | 2 | Number of Wires | 3 |
Connection Type | Screw | NEMA Rating | NEMA 6-20R |
Conductor Size | 14-10 AWG | Material | Nylon |
Color | Brown | Mounting Type | Flush |
Temperature Rating | -20 to 70 °C | Environmental Conditions | See Spec Sheet |
Standards | UL Listed | UPC | 032664184000 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |