COOPER WIRING DEVICES 1876BK 20Amp 250V NEMA 6-20R Commercial Grade Single Receptacle - Side Wire, Black
Specifications
Brand Name | Eaton | Item Name | Single Receptacle |
Grade | Commercial | Voltage Rating | 250 V |
Amperage Rating | 20 A | Number of Poles | 2 |
Number of Wires | 3 | Connection Type | Side |
NEMA Rating | NEMA 6-20R | Conductor Size | 14-10 AWG |
Material | Nylon/PVC | Color | Black |
Contact Material | Brass | Dimensions | 1.31 in L x 0.83 in W x 4.19 in H |
Mounting Type | Flush | Standards | cULus Listed, NOM, Federal Specification Classification 6233 01, RoHS Compliant |
UPC | 032664563553 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 |