COOPER WIRING DEVICES 1876LA 20Amp 250V NEMA 6-20R Commercial Grade Single Receptacle - Side Wire, Light Almond
Specifications
Brand Name | Eaton | Item Name | Single Receptacle |
Amperage Rating | 20 A | Number of Poles | 2 |
Number of Wires | 3 | Material | PVC,Polyvinyl Chloride |
Color | Light Almond | UPC | 032664752605 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |