COOPER INDUSTRIES 5258CH 15Amp 125V Short Strap Single Receptacle
Description
Short strap single receptacle.
Specifications
Brand Name | Cooper Industries | Item Name | Single Locking Receptacle |
Type | Short Strap | Grade | Industrial |
Voltage Rating | 125 V | Amperage Rating | 15 A |
Number of Poles | 2 | Number of Wires | 3 |
NEMA Configuration | 5-15R | Color | Black |
UPC | 032664729157 |
Packages
1 - UNIT - 1 | 50 - UNIT -50 |