COOPER INDUSTRIES 5261W 15A 125V Arrow Hart Extra Heavy-Duty Industrial Specification Grade Single Receptacle, White
Description
Eaton Arrow Hart extra heavy-duty industrial specification grade single receptacle, 14-10 AWG, 15A, Industrial, Flush, 125V, Back and side, White, Brass, High-impact nylon face, 5-15R, Single, Screw, Glass-filled nylon.
Specifications
Brand Name | Cooper Industries | Sub Brand | Arrow Hart |
Item Name | Single Receptacle | Grade | Industrial |
Voltage Rating | 125 V | Amperage Rating | 15 A |
Number of Poles | 2 | Number of Wires | 3 |
Material | Glass-filled Nylon | Color | White |
UPC | 032664400407 |
Packages
1 - UNIT - 1 |