![cwd5461b](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/337809210.jpg?preset=medium)
COOPER WIRING DEVICES 5461B 20A 250V NEMA 6-20R Premium Industrial Grade Single Receptacle - Back & Side Wire, Brown
Description
Eaton Arrow Hart extra heavy-duty industrial specification grade single receptacle, No.14-10 AWG, 20 A, Industrial, Flush, 250 V, Back and side, Brown, Brass, Impact-resistant nylon face, Glass-filled nylon base, 6-20R, Single, Screw, Core pack.
Specifications
Brand Name | Eaton | Sub Brand | Arrow Hart |
Item Name | Single Receptacle | Type | Straight Blade |
Grade | Industrial | Voltage Rating | 250 V |
Amperage Rating | 20 A | Wire Type | Back Wire |
Number of Poles | 2 | Number of Wires | 3 |
Connection Type | Screw | NEMA Rating | 6-20R |
Conductor Size | 14-10 AWG | Material | Nylon |
Color | Brown | Terminal Connection | Screw |
Dielectric Strength | 2000 V | Grounding | Grounding |
Contact Material | Brass | Dimensions | 0.83 in D x 3.28 in H |
Mounting Type | Flush | Temperature Rating | -20 to 60 °C |
Environmental Conditions | UL 94 Requirements, V2 Rated Flammability | Standards | UL 498 File No. E15058, UL WC-596G, CSA C22.2 No. 42 File No. 6914 (6233-01), NOM Certified |
UPC | 032664382505 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 |