COOPER WIRING DEVICES 5461GY 20A 250V NEMA 6-20R Premium Industrial Grade Single Receptacle - Back & Side Wire, Gray
Specifications
Brand Name | Eaton | Item Name | Single Receptacle |
Type | Single,Straight Blade | Amperage Rating | 20 A |
Number of Poles | 2 | Number of Wires | 3 |
Connection Type | Screw | NEMA Rating | NEMA 6-20R |
Conductor Size | 14-10 AWG | Material | Nylon |
Color | Gray | UPC | 032664382802 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 |