COOPER WIRING DEVICES 5461V 20A 250V NEMA 6-20R Premium Industrial Grade Single Receptacle - Back & Side Wire, Ivory
Specifications
Brand Name | Eaton | Item Name | Single Receptacle |
Amperage Rating | 20 A | Number of Poles | 2 |
Number of Wires | 3 | Connection Type | Screw |
NEMA Rating | NEMA 6-20R | Conductor Size | 14-10 AWG |
Material | Impact Resistant Thermoplastic | Color | Ivory |
Mounting Type | Flush | Temperature Rating | -20 to 70 °C |
UPC | 032664382604 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 |