COOPER INDUSTRIES 5461W 20A 250V NEMA 6-20R Premium Industrial Grade Single Receptacle Back & Side Wire, White
Description
Industrial Specification Grade Straight Blade Receptacles - Premium 20A-250V, NEMA 6-20R Designed from the inside out, these receptacles meet and exceed the UL 498 and Federal Specification WC-596 standards to withstand the most abusive environments and excel in applications that demand the highest levels of performance.
Specifications
Brand Name | Cooper Industries | Sub Brand | Arrow Hart |
Item Name | Single Receptacle | Type | Straight Blade |
Grade | Industrial | Voltage Rating | 250 VAC |
Amperage Rating | 20 A | Wattage | 3 W |
Number of Poles | 2 | Number of Wires | 3 |
NEMA Configuration | 6-20R | Connection Type | Back and Side Wire |
NEMA Rating | 6-20R | Conductor Size | 14-10 AWG |
Material | Nylon | Color | White |
Terminal Connection | Triple Combination Screws (Slot/Phillips/Robertson) | Dielectric Strength | 2000 V |
Grounding | Automatic | Contact Material | Solid Brass |
Dimensions | 1.23 in W x 0.83 in D x 3.28 in H | Mounting Type | Flush |
Temperature Rating | -40 to 70 °C | Environmental Conditions | UL 94 Requirements, V2 Rated Flammability |
Standards | CSA Certified, Federal Specification, UL Listed | Application | For Industrial use |
UPC | 032664382703 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 |