COOPER INDUSTRIES 5661B 15A 250V Arrow Hart Extra Heavy-Duty Industrial Specification Grade Single Receptacle, Brown
Description
Eaton Arrow Hart extra heavy-duty industrial specification grade single receptacle, No.14-10 AWG, 15 A, Industrial, Flush, 250 V, Back and side, Brown, Brass, Impact-resistant nylon face, Glass-filled nylon base, 6-15R, Single, Screw, Nylon, Core pack.
Specifications
Brand Name | Eaton | Sub Brand | Arrow Hart |
Item Name | Single Receptacle | Type | Straight Blade |
Grade | Industrial | Voltage Rating | 250 V |
Amperage Rating | 15 A | Wire Type | Back Wire |
Number of Poles | 2 | Number of Wires | 3 |
NEMA Rating | 6-15R | Conductor Size | 14-10 AWG |
Material | Nylon | Color | Brown |
Terminal Connection | Screw | Dielectric Strength | 2000 V |
Grounding | Grounding | Contact Material | Brass |
Temperature Rating | -20 to 60 °C | Environmental Conditions | UL 94 Requirements, V2 Rated Flammability |
Standards | UL 498 File No. E15058, UL WC-596G, CSA C22.2 No. 42 File No. 6914 (6233-01), NOM Certified | UPC | 032664382901 |
Packages
1 - UNIT - 1 |