Abbotsford
cwd877v

COOPER INDUSTRIES 877V-BOX 20Amp 125V NEMA 5-20R 2-Pole Commercial Grade Single Receptacle, Ivory

Price $14.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:877V-BOX

Description

Commercial Specification Grade Straight Blade Receptacles - 20A-125V, NEMA 5-20R. Engineered for safe, reliable performance, these UL 498 and Federal Specification WC-596 listed devices provide maximum durability in a wide variety of applications while providing installation efficiency to help finish the job on time.FEATURES:¦ Sturdy, compact design meets the demands of commercial spec grade performance.¦ Excellent plug blade retention provided by triple-wipe 0.032" (0.81mm) triple-wipe brass line contacts and 0.050" (1.27mm) brassground.¦ High impact and chemical-resistant nylon face.¦0.035" (0.889mm) galvanized steel, wraparound yoke mounting strap for superior assembly security; extra length/width helps reach large panel cutouts for Code Compliance.¦ Automatic grounding system eliminates need for bonding jumper in grounded metal enclosure, provides redundant measure of ground continuity where jumper used.¦ Screw-Catch™ feature on duplex devices speeds mounting of wallplates.

Specifications

Brand Name Cooper Industries Sub Brand Arrow Hart
Item Name Receptacle Voltage Rating 125 V
Amperage Rating 20 A Number of Poles 2
Number of Wires 3 Material Brass, Nylon
Color Ivory Mounting Type Flush
UPC 032664183508

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100