COOPER INDUSTRIES CWL520R 20A 125V NEMA L5-20 2-Pole/3-Wire Industrial Specification Grade Single Receptacle, Black
Description
Industrial Specification Grade Locking Devices - Receptacles 20A, 125V NEMA L5-20 2-Pole/3-Wire. The widest range of NEMA and non-NEMA devices, designed and built with superior materials for long lasting performance.
Specifications
Brand Name | Cooper Industries | Sub Brand | Hart Lock |
Item Name | Locking Single Receptacle | Type | Standard |
Grade | Industrial | Voltage Rating | 125 VAC |
Amperage Rating | 20 A | Number of Poles | 2 |
Number of Wires | 3 | NEMA Configuration | NEMA L5-20 |
Connection Type | Back and Side Wired | Conductor Size | 14-8 AWG |
Material | Glass-Filled Nylon | Color | Black |
Phase | 1 | Terminal Connection | Screw Terminal |
Grounding | Yes | Contact Material | Brass |
Dimensions | 1.62 in W x 3.28 in H x 1.03 in D | Temperature Rating | -40 to 105 °C |
Environmental Conditions | UL 94-V0 Flammability | Standards | UL 498, CSA C22.2 Certified |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |