![cwdah1234bk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/493737691.jpg?preset=medium)
COOPER INDUSTRIES 30A 250V Flush Mount Single Receptacle, Black
Description
Flush mount power receptacles is specifically designed to meet the challenges of today’s high amperage applications. From residential dryers and ranges to travel trailers and industrial welders, you can count on this product to deliver consistent, reliable power.
Specifications
Brand Name | Eaton | Item Name | Receptacle |
Type | Single | Grade | Commercial |
Voltage Rating | 250 V | Amperage Rating | 30 A |
Number of Poles | 2 | Number of Wires | 3 |
Color | Black | Mounting Type | Flush |
UPC | 032664005718 |
Packages
1 - UNIT - 1 |