COOPER INDUSTRIES 50A 250V 6-50R Heavy Duty Flush Mount Power Receptacle, White
Description
White Straight Blade Power Receptacle with mounting strap, flush mounting method, 50 A, 250 V, two pole, 6-50R NEMA configuration.
Specifications
Brand Name | Eaton | Sub Brand | Arrow Hart |
Item Name | Power Receptacle | Voltage Rating | 250 V |
Amperage Rating | 50 A | Wire Type | Back |
Number of Poles | 2 | Number of Wires | 3 |
NEMA Configuration | NEMA 6-50R | Color | White |
Terminal Connection | Screw | Grounding | Grounding |
Dimensions | 2.17 in L x 2.25 in W x 3.69 in H | Mounting Type | Flush |
UPC | 032664005763 |
Packages
1 - UNIT - 1 |