COOPER INDUSTRIES 20Amp 125V Commercial Specification Grade Single Receptacle, Light Almond
Description
Eaton commercial specification grade single receptacle, #14-10 AWG, 20A, Commercial, Flush, 125V, Side wire, Light almond, Brass, Impact-resistant thermoplastic face, PVC body, 5-20R, Single, Screw, PVC.
Specifications
Brand Name | Crouse-Hinds | Type | Single,Straight Blade |
Number of Poles | 2 | Number of Wires | 3 |
Connection Type | Screw | Material | Nylon |
Color | Light Almond | Mounting Type | Flush |
Temperature Rating | -20 To 70 °C | Environmental Conditions | See Spec Sheet |
UPC | 032664750212 |
Packages
1 - UNIT - 1 |