
COOPER INDUSTRIES 20Amp 125V Commercial Specification Grade Single Receptacle, Ivory
Description
Eaton commercial specification grade single receptacle, #14-10 AWG, 20A, Commercial, Flush, 125V, Side wire, Ivory, Brass, Impact-resistant thermoplastic face, PVC body, 5-20R, Single, Screw, PVC.
Specifications
Brand Name | Crouse-Hinds | Type | Receptacle |
Number of Poles | 2,2 | Number of Wires | 3,3 |
Connection Type | Screw | Material | PVC |
Color | Ivory | Contact Material | Brass |
Mounting Type | Flush | Temperature Rating | -20 To 70 °C |
UPC | 032664750229 |
Packages
1 - UNIT - 1 |