
HUBBELL UGRO-20231 20Amp 125V ACCEPTOR® Explosion Proof Series Receptacle,2 Pole, 3 Wire
Description
All external hardware is 316 stainless steel to provide low maintenance and long life. Factory sealed chamber in UGR receptacle contains switch s arcing components. No additional external seals are required, except in Group B applications. Receptacles are
Specifications
Brand Name | Hubbell Wiring Device Kellems | Sub Brand | Straight Blade |
Item Name | Explosion Proof Receptacle | Type | Hazardous Location, Single, Straight |
Size | 6" H x 3" W x 4-3/16" D | Voltage Rating | 125 V |
Amperage Rating | 20 A | Wattage | 2500 W |
Number of Poles | 2 | Number of Wires | 3 |
NEMA Configuration | 5-20R | NEMA Rating | NEMA 3, 7BCD, 9FG |
Conductor Size | 14-12 AWG | Material | Thermoplastic |
Color | Gray | Phase | 1 |
Terminal Connection | Screw | Dielectric Strength | Withstands 2,000V minimum |
Mounting Type | Screw | Environmental Conditions | Indoor Dry Unless Protected by Additional Means |
Standards | UL 498 | Application | Extra Heavy Duty |
UPC | 783585412504 |
Packages
1 - UNIT - 1 | 392 - SKID - 392 |