Abbotsford
lutscrs15trde

LUTRON SCRS-15-TR-DE 15A Claro Tamper-Resistant Duplex Receptacle, Deep Sea

Price $33.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:SCRS-15-TR-DE
Documents Documents

Description

Coordinate Lutron lighting controls and switches with Lutron Claro receptacles to complement your clients' decor. Install with screw terminals or push-in connections. Available in 7 Gloss colors and 20 Satin colors, Lutron receptacles become beautiful accessories that let you coordinate and customize the look of each room in any home. Pairs perfectly with Lutron Claro wall plates for consistent color matching (sold separately).


Includes (1) Tamper resistant duplex receptacle; Satin finish

15 Amp capacity

125V only (US style wall box)

Features screw terminal and push in connections for easy installation

No visible mounting hardware

Coordinates with Claro decorator-style dimmers and switches (sold separately)

Flawlessly blends with trim, wall coverings and furnishings

Pairs perfectly with Lutron Claro wall plates for consistent color matching (sold separately)

Specifications

Brand Name Lutron Item Name Receptacle
Size 2.94 in Voltage Rating 125 V
Amperage Rating 15 A Wattage 1875 W
Number of Poles 2 Number of Wires 3, 4, 5
Connection Type Screw-Type Terminals Conductor Size 10 AWG
Material Metal,Plastic Color Deep Sea
Mounting Type Wall Box Temperature Rating 104 °F
UPC 784276809511

Packages

1 - UNIT - 1 24 - UNIT - 24