
SIEMENS CANADA E3R3W 15Amp 120V 3 Wire Siemens Electrostrip® Receptacle, White
Description
Electrostrip® receptacle, 3 wire, White, 120 V AC, 20 A, Snaps into Electrostrip at any point.
Specifications
Brand Name | Siemens | Sub Brand | Electrostrip® |
Item Name | Straight Blade Single Receptacle | Type | Residential/Commerical |
Grade | Residential/Commercial | Amperage Rating | 3 A, 15 A |
Material | Plastic | Color | White |
Terminal Connection | Screw | Mounting Type | Surface, External |
Standards | CSA Certified | UPC | 662862079381 |
Packages
1 - UNIT - 1 |