Abbotsford
pas1542trdr

PASS & SEYMOUR 1542TRDR 15Amp 125V NEMA 5-15R Tamper-Resistant Display Receptacle With Brass Plate

Price $126.62 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:1542TRDR
Documents Documents

Description

Tamper-Resistant Display Receptacle, 15amp 125volt With Brass Plate and plug. Brown.FEATURES AND BENEFITS:• Dual mechanical shutter system to help prevent insertions of foreign objects.• Two drive screws anchor strap to back body and face where abrupt removal torque is greatest.• .032 inch thick brass triple-wipe power contacts for lasting retention.• Corrosion-resistant plated steel strap is locked in to the face and back body to resist pulling away from the face/body assembly.• Auto-ground clip assures positive ground.• Easily accessed break-off line-contact connecting tab for fast and easy split-circuitwiring.• Backed-out tri-drive steel terminal screws. Side wire capability.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Straight Blade Display Receptacle Type Floor Box,Tamper-Resistant
Size 4.50 x 2.75 x 1.825 Voltage Rating 125 V
Amperage Rating 15 A Material Brass
Color Brass Finish Metallic
Terminal Connection Screw Dimensions 4-1/2 x 2-3/4 x 1.825 in
Mounting Type Floor Box, Flush Standards UL and FSUL Listed
Application Display Receptacle UPC 785007108767

Packages

1 - UNIT - 1 10 - UNIT - 10