PASS & SEYMOUR 26661W 15Amp 250V 2-Pole/3-Wire Heavy-Duty Decorator Specification Grade Single Receptacle - Back & Side Wire, White
Description
FEATURES AND BENEFITS: • Corrosion-resistant, plated steel strap locked in to face and back body to resist pulling away from face/body assembly. • One-piece brass, triple-wipe power contacts for lasting retention. • Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring. • Impact-resistant nylon face and thermoplastic back body. • Internal screw-pressure-plate back wire capable of accepting #14 - #10 AWG solid or stranded copper or copper-clad wire. • Terminal compartments isolated from each other for positive conductor containment. • Tri-drive terminal and mounting screws. • Auto-ground clip assures positive ground.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Straight Blade Single Receptacle | Type | Heavy Duty, Decorator |
Grade | Specification | Size | 1.322 L x .833 W x 3.813 H In |
Voltage Rating | 250 V | Amperage Rating | 15 A |
Number of Poles | 2 | Number of Wires | 3 |
Connection Type | Back and Side Wire | NEMA Rating | 6-15R |
Conductor Size | 14-10 AWG | Material | Nylon |
Color | White | Finish | Gloss |
Frequency Rating | 50/60 Hz | Terminal Connection | Screw |
Dielectric Strength | 2000 V | Dimensions | 33.86 mm W x 21.86 mm D x 103.36 mm H |
Mounting Type | Flush, Screw, Wall | Temperature Rating | -40 to 60 °C without Impact |
Environmental Conditions | UL 94 Requirements, V2 Rated Flammability | Standards | cUlL Listed, CSA Certified, UL 498, NEMA Rated |
Application | Commercial use | UPC | 785007786064 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 | 4400 - SKID - 4400 |