PASS & SEYMOUR 26861BK 20Amp 250V Heavy-Duty Decorator Spec Grade Single Receptacle - Back & Side Wire, Black
Description
FEATURES AND BENEFITS:- RoHS Compliant - Corrosion-resistant, plated steel strap locked into assembly to prohibit strap from bending away from body. - One-piece, brass, triple-wipe power contacts for lasting retention. - Heavy-duty compact design for easier installation and long lasting performance. - Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring. - Impact-resistant nylon face. - Terminal compartments isolated from each other for positive conductor containment. - Side and internal screw-pressure-plate back wire accepts #14 - #10 AWG solid or stranded wire. - All devices fit standard #26 opening wall plate. - Tri-drive terminal and mounting screws. - Auto-ground clip assures positive ground.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Straight Blade Single Receptacle | Type | Decorator, Heavy-Duty |
Grade | Specification | Size | 4.25x1.25x1.81 |
Voltage Rating | 250 V | Amperage Rating | 20 A |
Number of Poles | 2 | Number of Wires | 3 |
NEMA Configuration | 5-20R | Connection Type | Back and Side Wired |
NEMA Rating | 5-20R | Conductor Size | 14-10 AWG |
Material | Thermoplastic | Color | Black |
Phase | 3 | Contact Material | Brass |
Dimensions | 4.25 x 1.25 x 1.81 in | Mounting Type | Wall |
Standards | cUL Listed, Federal Specification, UL 498 Listed | Application | For Residential, Commercial |
UPC | 785007786446 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 | 4400 - SKID - 4400 |