PASS & SEYMOUR 26861W 20Amp 250V Heavy-Duty Decorator Spec Grade Single Receptacle - Back & Side Wire, White
Description
FEATURES AND BENEFITS:- RoHS Compliant - Corrosion-resistant, plated steel strap locked into assembly to prohibit strap from bending away from body. - One-piece, brass, triple-wipe power contacts for lasting retention. - Heavy-duty compact design for easier installation and long lasting performance. - Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring. - Impact-resistant nylon face. - Terminal compartments isolated from each other for positive conductor containment. - Side and internal screw-pressure-plate back wire accepts #14 - #10 AWG solid or stranded wire. - All devices fit standard #26 opening wall plate. - Tri-drive terminal and mounting screws. - Auto-ground clip assures positive ground.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Single Blade Receptacle | Type | Decorator, Heavy Duty |
Grade | Specification | Size | 1.322 L x .833 W x 3.813 H In |
Voltage Rating | 250 V | Amperage Rating | 20 A |
Number of Poles | 2 | Number of Wires | 3 |
Connection Type | Back Wire,Side Wire | NEMA Rating | 6-20R |
Conductor Size | 14-10 AWG | Material | Nylon |
Color | White | Terminal Connection | Back and Side Wired |
Dielectric Strength | 2000 V | Dimensions | 1.322 in L x 0.833 in W x 3.813 in H |
Mounting Type | Wall | Temperature Rating | -40 degrees C |
Standards | UL 498, cUL Listed, CSA Certified | Application | For Commercial Applications |
UPC | 785007786484 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 | 4400 - SKID - 4400 |