PASS & SEYMOUR 26261W 15Amp 125V Heavy-Duty Decorator Spec Grade Single Receptacle - Back & Side Wire, White
Description
15Amp 125V Heavy-Duty Decorator Spec Grade Single Receptacle - Back & Side Wire, WhiteFEATURES AND BENEFITS:• RoHS Compliant• Corrosion-resistant, plated wraparound steel strap locked into assembly to prohibit strap from bending away from body.• One-piece, brass, triple-wipe power contacts for lasting retention.• Heavy-duty compact design for easier installation and long lasting performance.• Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring.• Impact-resistant nylon face.• Terminal compartments isolated from each other for positive conductor containment.• Side and internal screw-pressure-plateback wire accepts #14 – #10 AWG solid or stranded wire.• All devices fit standard #26 opening wall plate.• Tri-drive terminal and mounting screws.• Auto-ground clip assures positive ground.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Straight Blade Single Receptacle | Type | Heavy Duty |
Grade | Commercial Specification | Size | 1.322 L x .833 W x 3.813 H In |
Voltage Rating | 125 V | Amperage Rating | 15 A |
Number of Poles | 2 | Number of Wires | 3 |
NEMA Configuration | 5-15R | Connection Type | Back and Side Wired |
NEMA Rating | 5-15R | Conductor Size | 14 - 10 AWG |
Material | Nylon | Color | White |
Dielectric Strength | 2000 V | Dimensions | 1.322 in L x 0.833 in W x 3.813 in H |
Mounting Type | Wall | Temperature Rating | -40 degrees C |
Standards | UL 498, cUL, CSA Certified | Application | Commercial |
UPC | 785007784695 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - Unit - 100 | 4400 - SKID - 4400 |