PASS & SEYMOUR 3860 30Amp 125/250V 3-Pole/3-Wire NEMA 10-30R Straight Blade Power Outlet, Black
Description
30Amp 125/250V 3-Pole/3-Wire Straight Blade Power Outlet, Black.FEATURES AND BENEFITS:• Quality Materials. • Durability. • Time-tested Design. • Mounting: Flush Mount• Volts: 125/250• Depth: 1.9"• Height : 3.75"• Width: 2.5"
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Straight Blade Single Receptacle | Type | Straight Blade Receptacle |
Grade | Industrial Specification | Size | 3.8 in |
Voltage Rating | 125/250 V | Amperage Rating | 30 A |
Number of Poles | 3 | Number of Wires | 3 |
NEMA Configuration | 10-30 | Connection Type | Non Ground |
NEMA Rating | 10-30 | Conductor Size | 4 AWG |
Material | Thermoplastic | Color | Black |
Finish | Gloss | Dimensions | 3.8 in |
Mounting Type | Wall, Flush, Screw | Standards | UL 498 |
Application | Industrial Specification Grade | UPC | 785007793208 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 | 2025 - SKID - 2025 |