PASS & SEYMOUR 3890 50Amp 125/250V 3-Pole/3-Wire NEMA 10-50R Flush Mount Straight Blade Power Outlet, Black
Description
50Amp 125/250V 3-Pole/3-Wire Flush Mount Straight Blade Power Outlet, Black.FEATURES AND BENEFITS:• Quality Materials• Durability• Time-tested Design
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Straight Blade Single Receptacle | Type | Straight Blade Receptacle |
Grade | Industrial Specification | Size | 3.8 in |
Voltage Rating | 125/250 V | Amperage Rating | 50 A |
Number of Poles | 3 | Number of Wires | 3 |
NEMA Configuration | 10-50 | Connection Type | Non Ground |
NEMA Rating | 10-50 | Conductor Size | 4 AWG |
Material | Thermoplastic | Color | Black |
Finish | Gloss | Terminal Connection | Screw |
Dimensions | 3.8 in | Mounting Type | Wall, Flush, Screw |
Standards | UL 498 | Application | Industrial Specification Grade |
UPC | 785007807202 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |