
PASS & SEYMOUR 3894 50Amp 125/250V 3-Pole/4-Wire NEMA 14-50R Straight Blade Power Outlet, Black
Description
50Amp 125/250V 3-Pole/4-Wire Straight Blade Power Outlet.FEATURES AND BENEFITS:• Quality Materials• Durability• Time-Tested Design• Mounting: Flush Mount• Depth: 2.2"• Height: 3.75"• Width: 2.5"
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Straight Blade Single Receptacle | Type | Straight Blade Receptacle |
Grade | Industrial/Specification | Size | 3.8 in |
Voltage Rating | 125/250 V | Amperage Rating | 50 A |
Number of Poles | 3 | Number of Wires | 4 |
Connection Type | Wire Ground | NEMA Rating | 14-50 |
Conductor Size | 4 AWG | Material | Thermoplastic |
Color | Black | Terminal Connection | Screw |
Dimensions | 3.8 in | Mounting Type | Wall |
Standards | UL 498 | Application | Industrial Spec Grade |
UPC | 785007807905 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |