
PASS & SEYMOUR 3801 30Amp 250V 2-Pole/3-Wire NEMA 6-30R Flush Mount Straight Blade Receptacle, Black
Description
30Amp 250V 2-Pole/3-Wire Flush Mount Straight Blade Receptacle, Black.FEATURES AND BENEFITS:• Quality Materials. • Durability. • Time-tested Design.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Straight Blade Single Receptacle | Type | Straight Blade Receptacle |
Grade | Industrial/Specification | Size | 3.8 in |
Voltage Rating | 250 V | Amperage Rating | 30 A |
Number of Poles | 2 | Number of Wires | 3 |
Connection Type | Wire Ground | NEMA Rating | 6-30 |
Conductor Size | 4 AWG | Material | Thermoplastic |
Color | Black | Terminal Connection | Screw |
Dimensions | 3.8 in | Mounting Type | Wall |
Standards | UL 498 | Application | Industrial Spec Grade |
UPC | 785007380101 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |