
PASS & SEYMOUR 3802 30Amp 125V 2-Pole/3-Wire NEMA 5-30R Flush Mount Straight Blade Receptacle, Black
Description
30Amp 125V 2-Pole/3-Wire Flush Mount Straight Blade Receptacle, Black.FEATURES & BENEFITS• Quality Materials.• Durability.• Time-tested Design.• Depth: 2.2"• Height: 3.75"• Width: 2.5"• Mounting: Flush Mount
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Straight Blade Single Receptacle | Type | Straight Blade Receptacle |
Grade | Residential/Commercial | Size | 3.8" |
Voltage Rating | 125 V | Amperage Rating | 30 A |
Number of Poles | 2 | Number of Wires | 3 |
NEMA Rating | 5-15 | Conductor Size | 12-14 AWG |
Material | Thermoplastic | Color | Black |
Finish | Gloss | Terminal Connection | Screw |
Dimensions | 3.8 in | Mounting Type | Wall, Flush |
Standards | UL Listed | Application | Commercial,Residential |
UPC | 785007380200 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |