PASS & SEYMOUR 3820 20Amp 125/250V 3-Pole/4-Wire NEMA 14-20R Straight Blade Power Outlet, Black
Description
20Amp 125/250V 3-Pole/4-Wire Straight Blade Power Outlet, Black.FEATURES AND BENEFITS:• Quality Materials.• Durability.• Time-tested Design.• Amps: 20A• Mounting: Flush Mount• Depth: 1.23"• Height: 3.281"• Width: 1.38"
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Straight Blade Single Receptacle | Type | Straight Blade Receptacle |
Grade | Industrial/Specification | Size | 3.3 in |
Voltage Rating | 125/250 V | Amperage Rating | 20 A |
Number of Poles | 3 | Number of Wires | 4 |
Connection Type | Non-Ground | NEMA Rating | 14-20 |
Conductor Size | 4 AWG | Material | Thermoplastic |
Color | Black | Finish | Gloss |
Terminal Connection | Screw | Dimensions | 3.3 in |
Mounting Type | Wall, Flush | Standards | UL 498 |
Application | Industrial Spec Grade | UPC | 785007790108 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 20 - UNIT - 20 | 3200 - SKID - 3200 |