
PASS & SEYMOUR 3830 30Amp 125V 2-Pole/3-Wire NEMA TT-30R Straight Blade Receptacle, Black
Description
30Amp 125V 2-Pole/3-Wire Straight Blade Receptacle, Black.FEATURES & BENEFITS:• Quality Materials.• Durability.• Time-tested Design.• Depth: 1.9"• Height: 3.75"• Width: 2.5"• Mounting: Flush Mount
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Straight Blade Single Receptacle | Type | Straight Blade Receptacle |
Size | 3.8 in | Voltage Rating | 125 V |
Amperage Rating | 30 A | Number of Poles | 2 |
Number of Wires | 3 | Connection Type | Wire Ground |
NEMA Rating | TT30 | Conductor Size | 4 AWG |
Material | Thermoplastic | Color | Black |
Finish | Gloss | Terminal Connection | Screw |
Dimensions | 3.8 in | Mounting Type | Wall, Flush |
Standards | UL 498 | Application | Recreational Vehicles |
UPC | 785007790405 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |