![pas3830wr](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/381486520.jpg?preset=medium)
PASS & SEYMOUR 3830WR 30A Weather-Resistant Electrical Outlet for RVs / EV Chargers
Description
A reliable and code-compliant solution for providing outdoor power access in camp grounds, RV parks and more. Rated for 30A and 125V, this single electrical outlet is perfect for use with RVs or travel trailers as well as powering outdoor Electrical Vehicle (EV) chargers. Features weather-resistance for additional safety.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Receptacle | Voltage Rating | 125 V |
Amperage Rating | 30 A | Color | Black |
Finish | Matte | UPC | 785007442373 |
Packages
1 - UNIT - 1 |