![pas5251la](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331981776.jpg?preset=medium)
PASS & SEYMOUR 5251LA 15Amp 125V 2-Pole/3-Wire NEMA 5-15R Heavy-Duty Spec Grade Single Receptacle - Side Wire, Light Almond
Description
Heavy-Duty Spec Grade Single Receptacle, Side Wire 15amp 125volt.FEATURES AND BENEFITS:• Auto-ground clip assures positive ground.• Two drive screws anchor strap to back body and face where abrupt removal torque is greatest.• Heavy-duty, corrosion-resistant zinc-plated steel strap for added strength.• Backed-out tri-drive steel terminal screws. Internal screw-pressure-plate back and side wire capability. Two back wire holes for increased wiring flexibility.• One-piece brass triple-wire power contacts for lasting retention.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Straight Blade Single Receptacle | Type | Single Receptacles |
Grade | Residential/Commercial | Size | 3.3 in |
Voltage Rating | 125 V | Amperage Rating | 15 A |
Number of Poles | 2 | Number of Wires | 3 |
NEMA Configuration | 5-15R | Connection Type | Side Wired |
NEMA Rating | 5-15R | Conductor Size | 4 AWG |
Material | Thermoplastic | Color | Light Almond |
Dimensions | 3.3 in H | Mounting Type | Wall |
Standards | UL 498 | Application | Residential/Commercial |
UPC | 785007525120 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 | 4400 - SKID - 4400 |