Abbotsford
pas5261la

PASS & SEYMOUR 5261LA 15A 125V NEMA 5-15R Heavy-Duty Spec Grade Single Receptacle - Back & Side Wire, Light Almond

Price $26.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:5261LA

Description

Heavy-Duty Spec Grade Single Receptacle, Back & Side Wire, 15amp 125volt.FEATURES AND BENEFITS: • RoHS Compliant • Corrosion-resistant, plated steel strap locked in to face and back body to resist pulling away from face/body assembly. • One-piece brass, triple-wipe power contacts for lasting retention. • Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring. • Impact-resistant nylon face and thermoplastic back body. • Internal screw-pressure-plate back wire capable of accepting #14 - #10 AWG solid or stranded copper or copper-clad wire. • Terminal compartments isolated from each other for positive conductor containment. • Tri-drive terminal and mounting screws. • Auto-ground clip assures positive ground.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Receptacle Type Single Receptacles
Grade Federal Specification Size 4.25 x 1.25 x 1.81 in
Voltage Rating 125 V Amperage Rating 15 A
Number of Poles 2 Number of Wires 3
NEMA Rating 5-15R Conductor Size 10-14 AWG
Material Thermoplastic Color Light Almond
Phase 3 Standards UL 498/1449
Application Commercial and Residential Applications UPC 785007526172

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100 4400 - SKID - 4400