PASS & SEYMOUR 5358 20Amp 125V NEMA 5-20R Short Strap Spec Grade Single Receptacle, Brown
Description
FEATURES AND BENEFITS:- RoHS Conformant- Auto-ground clip assures positive ground.- Two drive screws anchor strap to back body and face where abrupt removal torque is greatest.- Heavy-duty, corrosion-resistant zinc-plated steel strap for added strength.- Backed-out tri-drive steel terminal screws.- One-piece brass triple-wipe power contacts for lasting retention.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Straight Blade Single Receptacle | Type | Short Strap |
Grade | Commercial, Specification | Size | 1.32 L x 1.00 W x 1.75 H In |
Voltage Rating | 125 V | Amperage Rating | 20 A |
Number of Poles | 2 | Number of Wires | 3 |
NEMA Configuration | 5-20R | Connection Type | Back and Side Wire |
NEMA Rating | 5-20R | Conductor Size | 14-10 AWG |
Material | Nylon | Color | Brown |
Dielectric Strength | 2000 V | Dimensions | 1.32 in L x 1 in W x 1-3/4 in H |
Mounting Type | Wall | Temperature Rating | -40 to 60 °C without Impact |
Environmental Conditions | UL 94 Requirements, V2 Rated Flammability | Standards | UL 498, CSA C22.2 No. 42 |
Application | Commercial | UPC | 785007535808 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |