PASS & SEYMOUR 5371 20Amp 125V Non-NEMA Heavy-Duty Spec Grade Single Receptacle - Side Wire Right Angle Slots, Brown
Description
20Amp 125V Heavy-Duty Spec Grade Single Receptacle - Side Wire Right Angle Slots.FEATURES AND BENEFITS: • Auto-ground clip assures positive ground. • Two drive screws anchor strap to back body and face where abrupt removal torque is greatest. • Heavy-duty, corrosion-resistant zinc-plated steel strap fro added strength. • Backed-out tri-drive steel terminal screws. • One-piece brass triple-wipe power contacts for lasting retention.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Straight Blade Single Receptacle | Type | Right Angled |
Grade | Commercial, Specification | Size | 1.32 L x .950 W x 3.68 H In |
Voltage Rating | 125 V | Amperage Rating | 20 A |
Number of Poles | 2 | Number of Wires | 3 |
Connection Type | Side Wire | NEMA Rating | Non-NEMA |
Conductor Size | 14-10 AWG | Material | Nylon |
Color | Brown | Finish | Gloss |
Terminal Connection | Screw | Dielectric Strength | 2000 V |
Dimensions | 1.32 in L x 0.95 in W x 3.68 in H | Mounting Type | Wall, Flush, Screw |
Temperature Rating | -40 to 60 °C without Impact | Environmental Conditions | UL 94 Requirements, V2 Rated Flammability |
Standards | UL 498, CSA C22.2 No. 42, NEMA Rated | Application | Commercial |
UPC | 785007537109 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |