
PASS & SEYMOUR 5371-I 20Amp 125V Non-NEMA Heavy-Duty Spec Grade Single Receptacle - Side Wire Right Angle Slots, Ivory
Description
20Amp 125V Heavy-Duty Spec Grade Single Receptacle - Side Wire Right Angle Slots.FEATURES AND BENEFITS: • Auto-ground clip assures positive ground. • Two drive screws anchor strap to back body and face where abrupt removal torque is greatest. • Heavy-duty, corrosion-resistant zinc-plated steel strap fro added strength. • Backed-out tri-drive steel terminal screws. • One-piece brass triple-wipe power contacts for lasting retention.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Straight Blade Single Receptacle | Type | Right Angled Slot |
Grade | Federal Specification | Size | 4.25x1.25x1.81 |
Voltage Rating | 125 V | Amperage Rating | 20 A |
Number of Poles | 2 | Number of Wires | 3 |
NEMA Rating | 5-20R | Conductor Size | 10-14 AWG |
Material | Thermoplastic | Color | Ivory |
Finish | Gloss | Phase | 3 |
Terminal Connection | Screw | Dimensions | 1.81 in W x 1-1/4 in D x 4.25 in H |
Mounting Type | Wall, Flush, Screw | Standards | UL 498, Federal Specification WC-596 |
Application | Residential/Commercial | UPC | 785007537116 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 | 4400 - SKID - 4400 |