
PASS & SEYMOUR 5371-W 20Amp 125V Non-NEMA Heavy-Duty Spec Grade Single Receptacle - Side Wire Right Angle Slots, White
Description
20Amp 125V Heavy-Duty Spec Grade Single Receptacle - Side Wire Right Angle Slots.FEATURES AND BENEFITS: • Auto-ground clip assures positive ground. • Two drive screws anchor strap to back body and face where abrupt removal torque is greatest. • Heavy-duty, corrosion-resistant zinc-plated steel strap fro added strength. • Backed-out tri-drive steel terminal screws. • One-piece brass triple-wipe power contacts for lasting retention.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Single Receptacle | Type | Heavy Duty |
Grade | Specification | Size | 1.32 L x .950 W x 3.68 H In |
Voltage Rating | 125 V | Amperage Rating | 20 A |
Number of Poles | 2 | Number of Wires | 3 |
Connection Type | Side Wire | NEMA Rating | Non-NEMA |
Conductor Size | 14-10 AWG | Material | Nylon |
Color | White | Dielectric Strength | 2000 V |
Contact Material | Brass | Dimensions | 1.32 in L x 0.95 in W x 3.68 in H |
Mounting Type | Wall | Temperature Rating | -40 degrees C |
Standards | UL 498 Listed, CSA C22.2 No. 42 | Application | For Commercial Use |
UPC | 785007537130 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 | 4400 - SKID - 4400 |