PASS & SEYMOUR 5671-I 15Amp 250V NEMA 6-15R Heavy-Duty Spec Grade Single Receptacle - Back & Side Wire, Ivory
Description
PRODUCT FEATURES:- RoHS Compliant- Corrosion-resistant, plated steel strap locked in to face and back body to resist pulling away from face/body assembly.- One-piece brass, triple-wipe power contacts for lasting retention.- Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring.- Impact-resistant nylon face and thermoplastic back body.- Internal screw-pressure-plate back wire capable of accepting #14 - #10 AWG solid or stranded copper or copper-clad wire.- Terminal compartments isolated from each other for positive conductor containment.- Tri-drive terminal and mounting screws.- Auto-ground clip assures positive ground.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Single Receptacle | Type | Heavy Duty |
Grade | Specification | Size | 1.32 L x 1.093 W x 3.68 H In |
Voltage Rating | 250 V | Amperage Rating | 15 A |
Number of Poles | 2 | Number of Wires | 3 |
Connection Type | Back and Side Wired | NEMA Rating | 6-15R |
Conductor Size | 14-10 AWG | Material | Nylon |
Color | Ivory | Dielectric Strength | 2000 V |
Contact Material | Brass | Dimensions | 1.32 in L x 1.093 in W x 3.68 in H |
Mounting Type | Wall | Temperature Rating | -40 degrees C |
Standards | UL 498 Listed, CSA C22.2 No. 42 | Application | For Commercial Use |
UPC | 785007548914 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 | 4400 - SKID - 4400 |